Paddle Blinds, Steel, 3 in Pipe Size
Mfr # PDBL-STL-3000
Zoro # G910017980
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.25 in
For Flange ANSI Class
150
Maximum Operating Temperature
650 Degrees F
For Pipe Size
3 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDBL-STL-3000
Zoro #
G910017980
UPC #
197666058282
Country of Origin
United States
Dimensions
Thickness
0.25 in
For Pipe Size
3 in
Details
Item
Paddle Blinds
For Flange ANSI Class
150
Maximum Operating Temperature
650 Degrees F
System of Measurement
Inch
Gasket Material
Steel
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-20 Degrees F
Description
Paddle Blinds, Gasket Material Steel, For Pipe Size 3 in, Outside Diameter 5 1/4 in, Thickness 0.25 in, For Flange ANSI Class 150, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Operating Pressure 150 psi, Standards ASME B16.48, ASTM A36, System of Measurement Inch
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.