Zoro Homepage

Paddle Blinds, Steel, 4 in Pipe Size

  • Mfr # PDBL-STL-4000

  • Zoro # G210017901


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.375 in
For Flange ANSI Class
150
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
650 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDBL-STL-4000
Zoro #
G210017901
UPC #
197666058305
Country of Origin
United States

Dimensions

Thickness
0.375 in
For Pipe Size
4 in

Details

Item
Paddle Blinds
For Flange ANSI Class
150
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
650 Degrees F
Gasket Material
Steel
System of Measurement
Inch

Description

Paddle Blinds, Gasket Material Steel, For Pipe Size 4 in, Outside Diameter 6 3/4 in, Thickness 0.375 in, For Flange ANSI Class 150, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Operating Pressure 150 psi, Standards ASME B16.48, ASTM A36, System of Measurement Inch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.