Shop ZORO SELECT
See all product information
Create Account
Paddle Blinds, Steel, 8 in Pipe Size
- Mfr # PDBL-STL-8000
- Zoro # G710017920
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.5 in
For Flange ANSI Class
150
For Pipe Size
8 in
Gasket Material
Steel
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDBL-STL-8000
- Zoro #
- G710017920
- UPC #
- 197666058329
- Country of Origin
- United States
Dimensions
- Thickness
- 0.5 in
- For Pipe Size
- 8 in
Details
- Item
- Paddle Blinds
- For Flange ANSI Class
- 150
- Gasket Material
- Steel
- Maximum Operating Pressure
- 150 psi
- System of Measurement
- Inch
- Maximum Operating Temperature
- 650 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
Description
Paddle Blinds, Gasket Material Steel, For Pipe Size 8 in, Outside Diameter 10 7/8 in, Thickness 0.5 in, For Flange ANSI Class 150, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Operating Pressure 150 psi, Standards ASME B16.48, ASTM A36, System of Measurement Inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.