Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paddle Gasket, 1-1/2 In, PTFE w/304SS, Wht

  • Mfr # TX-BLD-PAD-150-125-0150

  • Zoro # G4382323


product price: $48.99
/ea

Key Features

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Metal Detectable
No
Material of Construction
PTFE With 304SS Reinforcement Core
Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-BLD-PAD-150-125-0150
Zoro #
G4382323
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Outside Dia.
3 3/8 in
Thickness
0.13 in
For Pipe Size
1 1/2 in

Details

Item
Paddle Gasket
Metal Detectable
No
Material of Construction
PTFE With 304SS Reinforcement Core
Color
White
Continuous Max. Temp. (F)
500 Degrees F
Temp. Range (F)
-400 to 500
Max. Pressure (PSI)
150 psi
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Type
Pipeline Fluid Blocker
Flange Class
Class 150
Reinforced
Yes
For Flange ANSI Class
150
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-400 Degrees F
System of Measurement
Inch
Gasket Material
PTFE
Maximum Operating Temperature
500 Degrees F

Description

Paddle Gasket, Gasket Material PTFE, For Pipe Size 1 1/2 in, Outside Diameter 3 3/8 in, Thickness 0.13 in, For Flange ANSI Class 150, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure 150 psi, Standards ASME B16.21, ASME/ANSI Pressure Class-150 LB, Color White, Reinforced Yes, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.