Zoro Homepage

Paddle Gasket, 3 In, PTFE w/304SS, White

  • Mfr # TX-BLD-PAD-150-125-0300

  • Zoro # G4382393


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Outside Dia.
5 3/8 in
Metal Detectable
No
Material of Construction
PTFE With 304SS Reinforcement Core
Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX-BLD-PAD-150-125-0300
Zoro #
G4382393
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Outside Dia.
5 3/8 in
Thickness
0.13 in
For Pipe Size
3 in

Details

Item
Paddle Gasket
Metal Detectable
No
Material of Construction
PTFE With 304SS Reinforcement Core
Standards
ASME B16.21, ASME/ANSI Pressure Class-150 LB
Continuous Max. Temp. (F)
500 Degrees F
Temp. Range (F)
-400 to 500
Max. Pressure (PSI)
150 psi
Type
Pipeline Fluid Blocker
Color
White
Flange Class
Class 150
For Flange ANSI Class
150
Reinforced
Yes
Gasket Material
PTFE
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F

Description

Paddle Gasket, Gasket Material PTFE, For Pipe Size 3 in, Outside Diameter 5 3/8 in, Thickness 0.13 in, For Flange ANSI Class 150, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure 150 psi, Standards ASME B16.21, ASME/ANSI Pressure Class-150 LB, Color White, Reinforced Yes, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.