Zoro Homepage

Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W

  • Mfr # 48JR08

  • Zoro # G3311738


product price: $12.99
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
All Weather
Shackle Dia.
1/4 in
Body Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JR08
Zoro #
G3311738
UPC #
190735044209
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
2 3/4 in
Shackle Width
13/16 in
Body Height
1 9/16 in
Body Thickness
33/64 in
Body Width
1 37/64 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
All Weather
Body Color
Yellow
Shackle Type
Long Shackle
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Number of Pins
5 Pin
Key Type
Alike
Number of Bumpers
0
Control Key Registration Required
No
Opens with Key No.
GR9
Key Retaining
No
Shackle Finish
Chrome-Plated
Key Code
GR9
Environment
Both
Master Key Included
No
Vertical Shackle Clearance
2 3/4 in
Horizontal Shackle Clearance
13/16 in
Includes Chain
No
Corrosion-Resistant
Yes
Lock Body Material
Brass
Key Locking Mechanism
Pin Tumbler
Number of Locks in Pack
1
Includes Lock Cover
No
Includes Dust Cover
No
Security Level
High Security
Interchangeable Core
No
Lock Body Color
Yellow
Includes ID Tag
No
Lock Body Finish
Chrome-Plated
Locking Mechanism
Double Lever Locking
Rekeyable
No
Series
84 Series
Lock Body Shape
Rectangular
Features
All Weather Use
Shackle Shape
Rounded
Lock Type
Keyed Padlock
Number of Keys
2

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 2 3/4 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 9/16 in, Body Width 1 37/64 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. GR9, For Use With All Weather, Body Color Yellow, Keyway Type Schlage, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products