Zoro Homepage

Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W

  • Mfr # 48JR12

  • Zoro # G3311695


product price: $13.55
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
All Weather
Shackle Dia.
1/4 in
Body Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JR12
Zoro #
G3311695
UPC #
190735044247
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
2 1/2 in
Shackle Width
15/16 in
Body Thickness
33/64 in
Body Width
1 37/64 in
Body Height
1 35/64 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
All Weather
Body Color
Yellow
Shackle Type
Long Shackle
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Number of Pins
5 Pin
Number of Bumpers
0
Key Type
Alike
Control Key Registration Required
No
Includes Chain
No
Shackle Finish
Chrome-Plated
Master Key Included
No
Features
All Weather Use
Includes Dust Cover
No
Includes ID Tag
No
Interchangeable Core
No
Includes Lock Cover
No
Vertical Shackle Clearance
2 1/2 in
Security Level
High Security
Number of Locks in Pack
1
Lock Body Finish
Chrome-Plated
Rekeyable
No
Key Retaining
Yes
Environment
Both
Lock Type
Keyed Padlock
Key Code
GR4
Lock Body Color
Yellow
Lock Body Material
Brass
Horizontal Shackle Clearance
15/16 in
Corrosion-Resistant
Yes
Locking Mechanism
Double Lever Locking
Lock Body Shape
Rectangular
Number of Keys
2
Series
84 Series
Shackle Shape
Rounded
Key Locking Mechanism
Pin Tumbler

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 2 1/2 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 1 35/64 in, Body Width 1 37/64 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, For Use With All Weather, Body Color Yellow, Keyway Type Schlage, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products