Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 1803KALFWWG

  • Zoro # G3124432


product price: $8.25
/ea

Key Features

Keying
Keyed Alike
Body Material
Steel
Shackle Dia.
1/4 in
Body Color
Silver
Shackle Type
Long Shackle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1803KALFWWG
Zoro #
G3124432
UPC #
00190735035740
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
1 1/2 in
Shackle Width
3/4 in
Body Height
1 11/32 in
Body Thickness
7/8 in
Body Width
1 9/16 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Steel
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Weather Proof
No
Number of Bumpers
1
Number of Keys
2
Key Type
Alike
Control Key Registration Required
No
Number of Pins
4 Pin
Marine Grade Weather Proof
No
Rekeyable
No
Opens with Key No.
GM1656
Bumper Color
Black
Lock Body Color
Silver
Key Locking Mechanism
Pin Tumbler
Bumper Material
Rubber
Environment
Indoor
Features
Anti-Drill Hardened Bottom Plate
Security Level
General Security
Locking Mechanism
Double Lever Locking
Includes ID Tag
No
Key Code
GM1656
Includes Lock Cover
No
Vertical Shackle Clearance
1 1/2 in
Includes Dust Cover
No
Horizontal Shackle Clearance
3/4 in
Shackle Shape
Rounded
Interchangeable Core
No
Lock Body Shape
Rectangular
Lock Type
Keyed Padlock
Number of Locks in Pack
1
Includes Chain
No
Shackle Finish
Zinc-Plated
Corrosion-Resistant
No
Lock Body Material
Steel
Key Retaining
No
Lock Body Finish
Laminated

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 1 1/2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 11/32 in, Body Width 1 9/16 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. GM1656, Body Color Silver, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products