Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 7/8 in W

  • Mfr # 48JP98

  • Zoro # G3311826


product price: $11.99
/ea

Key Features

Keying
Keyed Alike
Body Material
Aluminum
For Use With
All Weather
Shackle Dia.
5/16 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JP98
Zoro #
G3311826
UPC #
190735044117
Country of Origin
China

Dimensions

Shackle Dia.
5/16 in
Shackle Height
31/32 in
Shackle Width
7/8 in
Body Width
1 31/32 in
Body Thickness
13/32 in
Body Height
1 57/64 in
Shackle Diameter
5/16 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Aluminum
For Use With
All Weather
Body Color
Silver
Shackle Type
Standard Shackle
Includes
Bumpers, Dust Cover, Lock Cover
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Control Key Registration Required
No
Number of Bumpers
1
Number of Pins
5 Pin
Key Type
Alike
Lock Body Color
Silver
Includes ID Tag
No
Interchangeable Core
No
Locking Mechanism
Double Lever Locking
Lock Type
Keyed Padlock
Lock Body Material
Aluminum
Vertical Shackle Clearance
31/32 in
Shackle Shape
Rounded
Master Key Included
No
Lock Cover Material
Plastic Coated
Number of Locks in Pack
1
Key Code
GR3
Lock Body Shape
Rectangular
Includes Chain
No
Security Level
General Security
Horizontal Shackle Clearance
7/8 in
Environment
Both
Key Retaining
Yes
Features
Can be Marked with a Waterproof Pen or Engraved
Includes Dust Cover
Yes
Rekeyable
No
Series
Weatherproof 68
Corrosion-Resistant
Yes
Bumper Color
Silver
Key Locking Mechanism
Pin Tumbler
Number of Keys
2
Bumper Material
Plastic
Includes Lock Cover
Yes
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 5/16 in, Shackle Height 31/32 in, Shackle Width 7/8 in, Shackle Material Steel, Body Height 1 57/64 in, Body Width 1 31/32 in, Body Thickness 13/32 in, Body Material Aluminum, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, For Use With All Weather, Body Color Silver, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.