Zoro Homepage

Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W

  • Mfr # 48JR14

  • Zoro # G3311677


product price: $13.79
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
All Weather
Shackle Dia.
9/32 in
Body Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JR14
Zoro #
G3311677
UPC #
190735044261
Country of Origin
China

Dimensions

Shackle Dia.
9/32 in
Shackle Height
31/32 in
Shackle Width
1 in
Body Width
1 37/64 in
Body Height
1 11/16 in
Body Thickness
33/64 in
Shackle Diameter
9/32 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
All Weather
Body Color
Yellow
Shackle Type
Standard Shackle
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Control Key Registration Required
No
Number of Bumpers
0
Key Type
Alike
Number of Pins
5 Pin
Includes Lock Cover
No
Includes ID Tag
No
Shackle Shape
Rounded
Lock Body Material
Brass
Master Key Included
No
Lock Body Shape
Rectangular
Series
84 Series
Includes Chain
No
Lock Type
Keyed Padlock
Features
All Weather Use
Lock Body Color
Yellow
Lock Body Finish
Chrome-Plated
Shackle Finish
Chrome-Plated
Includes Dust Cover
No
Environment
Both
Number of Keys
2
Horizontal Shackle Clearance
1 in
Vertical Shackle Clearance
31/32 in
Interchangeable Core
No
Key Retaining
Yes
Key Locking Mechanism
Pin Tumbler
Security Level
High Security
Rekeyable
No
Number of Locks in Pack
1
Locking Mechanism
Double Lever Locking
Key Code
GR4
Corrosion-Resistant
Yes

Description

Padlock, Shackle Dia. 9/32 in, Shackle Height 31/32 in, Shackle Width 1 in, Shackle Material Steel, Body Height 1 11/16 in, Body Width 1 37/64 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, For Use With All Weather, Body Color Yellow, Keyway Type Schlage, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products