Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W

  • Mfr # 48JR10

  • Zoro # G3311710


product price: $13.65
/ea

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
All Weather
Shackle Dia.
1/4 in
Body Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JR10
Zoro #
G3311710
UPC #
190735044223
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
15/16 in
Shackle Width
15/16 in
Body Width
1 37/64 in
Body Height
1 35/64 in
Body Thickness
33/64 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
All Weather
Body Color
Yellow
Shackle Type
Standard Shackle
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Number of Bumpers
0
Number of Pins
5 Pin
Control Key Registration Required
No
Key Type
Alike
Corrosion-Resistant
Yes
Number of Keys
2
Key Retaining
Yes
Number of Locks in Pack
1
Lock Body Material
Brass
Interchangeable Core
No
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Includes ID Tag
No
Vertical Shackle Clearance
15/16 in
Rekeyable
No
Includes Chain
No
Security Level
High Security
Shackle Finish
Chrome-Plated
Locking Mechanism
Double Lever Locking
Key Code
GR4
Lock Body Color
Yellow
Features
All Weather Use
Includes Dust Cover
No
Master Key Included
No
Lock Type
Keyed Padlock
Environment
Both
Lock Body Finish
Chrome-Plated
Key Locking Mechanism
Pin Tumbler
Includes Lock Cover
No
Horizontal Shackle Clearance
15/16 in
Series
84 Series

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 15/16 in, Shackle Width 15/16 in, Shackle Material Steel, Body Height 1 35/64 in, Body Width 1 37/64 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Alike, Control Key Registration Required No, For Use With All Weather, Body Color Yellow, Keyway Type Schlage, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products