Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle
Mfr # 48JP90
Zoro # G3311905
product price: $9.35
/eaKey Features
Keying
Keyed Different
Body Material
Aluminum
For Use With
All-Weather
Shackle Dia.
15/64 in
Body Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48JP90
Zoro #
G3311905
UPC #
190735044032
Country of Origin
China
Dimensions
Shackle Dia.
15/64 in
Shackle Height
1 1/2 in
Shackle Width
15/64 in
Body Height
2 7/16 in
Body Width
1 37/64 in
Body Thickness
13/32 in
Shackle Diameter
15/64 in
Description
Padlock, Shackle Dia. 15/64 in, Shackle Height 1 1/2 in, Shackle Width 15/64 in, Shackle Material Steel, Body Height 2 7/16 in, Body Width 1 37/64 in, Body Thickness 13/32 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With All-Weather, Body Color Silver, Keyway Type Schlage, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.