Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle

  • Mfr # 48JP92

  • Zoro # G3311887


product price: $10.49
/ea

Key Features

Keying
Keyed Different
Body Material
Aluminum
For Use With
All-Weather
Shackle Dia.
15/64 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JP92
Zoro #
G3311887
UPC #
190735044056
Country of Origin
China

Dimensions

Shackle Dia.
15/64 in
Shackle Height
2 1/2 in
Shackle Width
15/64 in
Body Width
1 37/64 in
Body Thickness
13/32 in
Body Height
2 7/16 in
Shackle Diameter
15/64 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Aluminum
For Use With
All-Weather
Body Color
Silver
Shackle Type
Long Shackle
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Key Type
Different
Number of Pins
5 Pin
Control Key Registration Required
No
Number of Bumpers
0
Number of Keys
2
Locking Mechanism
Double Lever Locking
Shackle Finish
Chrome-Plated
Security Level
High Security
Includes Chain
No
Key Locking Mechanism
Pin Tumbler
Lock Body Material
Aluminum
Includes Lock Cover
No
Includes ID Tag
No
Includes Dust Cover
No
Lock Body Shape
Rectangular
Shackle Shape
Rounded
Series
Titalium 67
Interchangeable Core
No
Key Code
Varies
Lock Type
Keyed Padlock
Lock Body Color
Silver
Corrosion-Resistant
Yes
Number of Locks in Pack
1
Horizontal Shackle Clearance
15/64 in
Key Retaining
Yes
Rekeyable
No
Environment
Both
Features
Can be Marked with a Waterproof Pen or Engraved
Master Key Included
No
Vertical Shackle Clearance
2 1/2 in
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 15/64 in, Shackle Height 2 1/2 in, Shackle Width 15/64 in, Shackle Material Steel, Body Height 2 7/16 in, Body Width 1 37/64 in, Body Thickness 13/32 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With All-Weather, Body Color Silver, Keyway Type Schlage, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.