Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W
Mfr # 1843DLHWWG
Zoro # G3234305
product price: $12.59
/eaKey Features
Keying
Keyed Different
Body Material
Brass
Shackle Dia.
1/4 in
Body Color
Brass
Shackle Type
Long Shackle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1843DLHWWG
Zoro #
G3234305
UPC #
00190735035825
Country of Origin
China
Dimensions
Shackle Dia.
1/4 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Thickness
1/2 in
Body Width
1 9/16 in
Body Height
1 9/32 in
Shackle Diameter
1/4 in
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 9/32 in, Body Width 1 9/16 in, Body Thickness 1/2 in, Body Material Brass, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, Body Color Brass, Body Finish Brass, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.