Zoro Homepage

Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W

  • Mfr # 1XRU5

  • Zoro # G2948967


product price: $14.39
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Mfr. No. 1801DLJ
Shackle Dia.
1/4 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XRU5
Zoro #
G2948967
UPC #
00190735035702
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
2 1/2 in
Shackle Width
27/32 in
Body Height
1 11/32 in
Body Thickness
7/8 in
Body Dia.
1 3/4 in
Body Width
1 3/4 in
Shackle Diameter
1/4 in

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 2 1/2 in, Shackle Width 27/32 in, Shackle Material Steel, Body Height 1 11/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, For Use With Mfr. No. 1801DLJ, Body Color Silver, Body Dia. 1 3/4 in, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Non Removable Key No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.