Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W

  • Mfr # 1XRU3

  • Zoro # G3361023


product price: $14.45
/ea

Key Features

Keying
Keyed Different
Body Material
Steel
For Use With
Mfr. No. 1803DLHWWG
Shackle Dia.
1/4 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XRU3
Zoro #
G3361023
UPC #
00190735035689
Country of Origin
China

Dimensions

Shackle Dia.
1/4 in
Shackle Height
2 in
Shackle Width
3/4 in
Body Thickness
7/8 in
Body Width
1 9/16 in
Body Height
1 11/32 in
Body Dia.
1 9/16 in
Shackle Diameter
1/4 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Steel
For Use With
Mfr. No. 1803DLHWWG
Body Color
Silver
Shackle Type
Long Shackle
Includes
Bumpers
High Security
No
Weather Resistant
No
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Laminated
Tubular Key
No
Non Removable Key
No
Number of Bumpers
1
Number of Keys
2
Key Type
Different
Number of Pins
4 Pin
Control Key Registration Required
No
Rekeyable
No
Opens with Key No.
GM1365
Interchangeable Core
No
Locking Mechanism
Double Lever Locking
Features
Anti-Drill Hardened Bottom Plate
Key Code
Varies
Lock Body Finish
Laminated
Includes ID Tag
No
Includes Dust Cover
No
Vertical Shackle Clearance
2 in
Environment
Indoor
Corrosion-Resistant
No
Lock Body Shape
Rectangular
Lock Type
Keyed Padlock
Security Level
General Security
Bumper Color
Black
Bumper Material
Rubber
Lock Body Material
Steel
Includes Lock Cover
No
Number of Locks in Pack
1
Key Retaining
No
Horizontal Shackle Clearance
3/4 in
Shackle Shape
Rounded
Includes Chain
No
Lock Body Color
Silver
Key Locking Mechanism
Pin Tumbler
Shackle Finish
Zinc-Plated

Description

Padlock, Shackle Dia. 1/4 in, Shackle Height 2 in, Shackle Width 3/4 in, Shackle Material Steel, Body Height 1 11/32 in, Body Width 1 9/16 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, For Use With Mfr. No. 1803DLHWWG, Body Color Silver, Body Dia. 1 9/16 in, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Non Removable Key No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.