Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle

  • Mfr # 48JP88

  • Zoro # G3311920


product price: $9.15
/ea

Key Features

Keying
Keyed Different
Body Material
Aluminum
For Use With
All-Weather
Shackle Dia.
15/64 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JP88
Zoro #
G3311920
UPC #
190735044018
Country of Origin
China

Dimensions

Shackle Dia.
15/64 in
Shackle Height
1 in
Shackle Width
15/64 in
Body Width
1 37/64 in
Body Height
2 7/16 in
Body Thickness
13/32 in
Shackle Diameter
15/64 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Aluminum
For Use With
All-Weather
Body Color
Silver
Shackle Type
Standard Shackle
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Number of Pins
5 Pin
Key Type
Different
Control Key Registration Required
No
Number of Bumpers
0
Environment
Both
Horizontal Shackle Clearance
15/64 in
Lock Body Shape
Rectangular
Lock Type
Keyed Padlock
Master Key Included
No
Includes Dust Cover
No
Shackle Finish
Chrome-Plated
Lock Body Material
Aluminum
Series
Titalium 67
Key Locking Mechanism
Pin Tumbler
Corrosion-Resistant
Yes
Locking Mechanism
Double Lever Locking
Key Code
Varies
Shackle Shape
Rounded
Key Retaining
No
Includes Lock Cover
No
Interchangeable Core
No
Number of Locks in Pack
1
Features
Can be Marked with a Waterproof Pen or Engraved
Includes ID Tag
No
Number of Keys
2
Security Level
High Security
Vertical Shackle Clearance
1 in
Rekeyable
No
Lock Body Color
Silver
Includes Chain
No
Lock Body Finish
No Finish

Description

Padlock, Shackle Dia. 15/64 in, Shackle Height 1 in, Shackle Width 15/64 in, Shackle Material Steel, Body Height 2 7/16 in, Body Width 1 37/64 in, Body Thickness 13/32 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With All-Weather, Body Color Silver, Keyway Type Schlage, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.