Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W

  • Mfr # 48JR13

  • Zoro # G3311686


product price: $11.99
/ea

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
All-Weather
Shackle Dia.
9/32 in
Body Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48JR13
Zoro #
G3311686
UPC #
190735044254
Country of Origin
China

Dimensions

Shackle Dia.
9/32 in
Shackle Height
31/32 in
Shackle Width
1 in
Body Width
1 37/64 in
Body Thickness
33/64 in
Body Height
2 3/8 in
Shackle Diameter
9/32 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
All-Weather
Body Color
Yellow
Shackle Type
Standard Shackle
Includes
(2) Keys
High Security
No
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Key Type
Different
Number of Pins
5 Pin
Number of Bumpers
0
Control Key Registration Required
No
Features
All Weather Use
Includes Chain
No
Key Retaining
No
Shackle Finish
Chrome-Plated
Includes Dust Cover
No
Horizontal Shackle Clearance
1 in
Lock Body Finish
Chrome-Plated
Key Locking Mechanism
Pin Tumbler
Number of Keys
2
Shackle Shape
Rounded
Master Key Included
No
Interchangeable Core
No
Lock Body Color
Yellow
Includes Lock Cover
No
Lock Body Shape
Rectangular
Lock Type
Keyed Padlock
Corrosion-Resistant
Yes
Environment
Both
Includes ID Tag
No
Rekeyable
No
Locking Mechanism
Double Lever Locking
Number of Locks in Pack
1
Series
84 Series
Vertical Shackle Clearance
31/32 in
Lock Body Material
Brass
Security Level
High Security
Key Code
Varies

Description

Padlock, Shackle Dia. 9/32 in, Shackle Height 31/32 in, Shackle Width 1 in, Shackle Material Hardened Steel, Body Height 2 3/8 in, Body Width 1 37/64 in, Body Thickness 33/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With All-Weather, Body Color Yellow, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.