Zoro Homepage

Padlockable Slide Latch, 2-1/4 In. W

  • Mfr # 1RBV4

  • Zoro # G2884192


product price: $7.49
/ea

Key Features

Finish
Galvanized
Hardware
Included
Material
Steel
Width
2 1/4 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RBV4
Zoro #
G2884192
UPC #
190735031490
Country of Origin
China

Dimensions

Width
2 1/4 in
Length
6 13/32 in
Throw Size
2 7/16 in
Max. Shackle Dia.
3/8 in
Bolt Head Dia.
5/16 in
Bolt Length
6 13/32 in
Height
2 1/4 in
Overall Height
2 1/4 in
Overall Width
2 1/4 in
Overall Length
6 7/16 in
Maximum Shackle Diameter
3/8 in
Bolt Head Diameter
5/16 in

Details

Finish
Galvanized
Hardware
Included
Material
Steel
Item
Padlockable Slide Latch
Color
Silver
Latch Type
Lockable
Number of Mounting Holes
4
Product Type
Padlockable Slide Latch
Hardware Included
Yes

Description

Padlockable Slide Latch, Product Type Padlockable Slide Latch, Latch Type Lockable, Bolt Head Diameter 5/16 in, Maximum Shackle Diameter 3/8 in, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Silver, Throw Size 2 7/16 in, Bolt Length 6 13/32 in, Overall Width 2 1/4 in, Overall Height 2 1/4 in, Overall Length 6 7/16 in, Finish Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.