2 gal Open Head Pail, Plastic, White, 9-3/8 in Dia, 9-1/2 in H
Mfr # ROP2120-WM
Zoro # G4241338
product price: $6.35
/eaKey Features
Capacity
2 gal
Shape
Round
Diameter
9 1/2 in
Color
White
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROP2120-WM
Zoro #
G4241338
UPC #
-
Country of Origin
United States
Dimensions
Diameter
9 1/2 in
Height
9 7/16 in
Width
9 7/8 in
Length
9-7/8"
Overall Height
9 1/2 in
Overall Diameter
9 3/8 in
Material Thickness
65 mil
Description
Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Metal, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 9 3/8 in, Overall Height 9 1/2 in, Overall Width Not Applicable, Shape Round, Volume Capacity 2 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards None, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.