Zoro Homepage

Pail, 2.0 gal., Plastic Handle, White

  • Mfr # ROP2120-WP

  • Zoro # G4241329


product price: $5.79
/ea

Key Features

Capacity
2 gal
Shape
Round
Diameter
9 1/2 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROP2120-WP
Zoro #
G4241329
UPC #
-
Country of Origin
United States

Dimensions

Diameter
9 1/2 in
Height
9 1/4 in
Width
9 1/2 in
Length
9 1/2 in
Overall Diameter
9 3/8 in
Material Thickness
65 mil
Overall Height
9 1/2 in

Details

Capacity
2 gal
Shape
Round
Color
White
Material
Plastic
Opening Type
Open Head
Handle Material
Plastic
Lid Included
No
Finish
Unfinished
Use Lid Number
Mfr. No. ROP2120CVR-WP-BG
Temperature Range (F)
150 Degrees F Maximum
Item
Storage Pail
Standards
FDA Approved
Used For
Paints, Coatings, Hardware Supplies, Foods, Hazardous Chemicals
Series
RightPail
FDA Approved
FDA Compliant
Includes Lid
Lid Not Included
Stackable
Stacking Capable
Head/Closure Type
Open Head
Bucket/Pail Material
Plastic
Maximum Operating Temperature
150 Degrees F
Volume Capacity
2 gal
Autoclaveable
Not Autoclavable Material
UN Standards
None
UN Rating Liquids
Not Rated
NSF Standards
Not NSF Certified
UN Rating Solids
Not Rated

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 9 3/8 in, Overall Height 9 1/2 in, Overall Width Not Applicable, Shape Round, Volume Capacity 2 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards None, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.