Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail, 3.5 gal., Open Head, White

  • Mfr # ROP2135-WM

  • Zoro # G4171365


product price: $9.15
/ea

Key Features

Capacity
3.5 gal
Shape
Round
Diameter
11 7/8 in
Color
White
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROP2135-WM
Zoro #
G4171365
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 7/8 in
Height
10 7/8 in
Width
11 7/8 in
Length
11 7/8 in
Overall Diameter
12 3/8 in
Material Thickness
90 mil
Overall Height
11 1/8 in

Details

Capacity
3.5 gal
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Handle Material
Metal
Lid Included
No
Finish
Unfinished
Use Lid Number
Mfr. No. ROP2100CVR-TT-W
UN Rating Liquid
1H2/Y1.5/30
Temperature Range (F)
150 Degrees F Maximum
Item
Storage Pail
Standards
FDA Approved
Used For
Paints, Coatings, Hardware Supplies, Foods, Hazardous Chemicals
Series
RightPail
Volume Capacity
3.5 gal
Head/Closure Type
Open Head
Bucket/Pail Material
Plastic
FDA Approved
FDA Compliant
Maximum Operating Temperature
150 Degrees F
Stackable
Stacking Capable
Includes Lid
Lid Not Included
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
UN Standards
None
Autoclaveable
Not Autoclavable Material
NSF Standards
Not NSF Certified

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Metal, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 11 1/8 in, Overall Width Not Applicable, Shape Round, Volume Capacity 3.5 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards None, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.