Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail, 3.5 gal., Plastic Handle, White, W/Lid

  • Mfr # MNG8003-WL

  • Zoro # G4171338


product price: $19.29
/ea

Key Features

Capacity
3.5 gal
Shape
Round
Diameter
11 1/4 in
Color
White
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG8003-WL
Zoro #
G4171338
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 1/4 in
Height
12 1/4 in
Width
11 1/4 in
Length
11 1/4 in
Overall Height
12 1/4 in
Overall Diameter
11 1/4 in
Material Thickness
90 mil

Details

Capacity
3.5 gal
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Handle Material
Plastic
Lid Included
Yes
Finish
Unfinished
Temperature Range (F)
150 Degrees F Maximum
Item
Storage Pail
Standards
UN Rated
Used For
Shipping and Storage
Bucket/Pail Material
Plastic
Volume Capacity
3.5 gal
Head/Closure Type
Open Head
Includes Lid
Lid Included
Maximum Operating Temperature
150 Degrees F
FDA Approved
FDA Compliant
NSF Standards
Not NSF Certified
Autoclaveable
Not Autoclavable Material
UN Rating Solids
1H2/X16/S
UN Standards
1H2/Y19/S
UN Rating Liquids
Not Rated

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid Lid Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 11 1/4 in, Overall Height 12 1/4 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 3.5 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards 1H2/Y19/S, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.