Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail, 5.0 gal., Plastic Handle, 11-9/16in L

  • Mfr # BTH5R-SC-W

  • Zoro # G4171329


product price: $23.79
/ea

Key Features

Capacity
5 gal
Shape
Round
Diameter
11 7/16 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTH5R-SC-W
Zoro #
G4171329
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 7/16 in
Height
14 13/16 in
Width
11 9/16 in
Length
11 9/16 in
Overall Diameter
11 5/8 in
Overall Height
14 7/8 in
Material Thickness
1/8 in

Details

Capacity
5 gal
Shape
Round
Color
White
Material
Plastic
Opening Type
Closed Head
Handle Material
Plastic
Lid Included
No
Finish
Unfinished
Use Lid Number
Mfr. No. SC76R, SC76R-TE
UN Rating Liquid
1H1/Y1.8/100
Temperature Range (F)
160 Degrees F Maximum
Item
Storage Pail
Used For
Food Storage
Standards
BPA Free, UN Rated, USDA Compliant
Nestable
No
UN Standards
1H1/Y1.8/100
Head/Closure Type
Closed Head
Maximum Operating Temperature
150 Degrees F
Stackable
Stacking Capable
Volume Capacity
5 gal
Includes Lid
Lid Not Included
FDA Approved
FDA Compliant
Bucket/Pail Material
Plastic
Autoclaveable
Not Autoclavable Material
UN Rating Liquids
1H1/Y1.8/100
UN Rating Solids
Not Rated
NSF Standards
Not NSF Certified

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Closed Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 11 5/8 in, Overall Height 14 7/8 in, Overall Width Not Applicable, Shape Round, Standards BPA Free, UN Rated, USDA Compliant, Volume Capacity 5 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards 1H1/Y1.8/100, Overall Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.