Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Open Head Pail W/ Lid, Plastic, White, 11-3/4 in Dia, 16 in H

  • Mfr # MNG8005-WL

  • Zoro # G4241240


product price: $22.55
/ea

Key Features

Capacity
5 gal
Shape
Round
Diameter
11 1/4 in
Color
White
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG8005-WL
Zoro #
G4241240
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 1/4 in
Height
16 in
Width
11 1/4 in
Length
11 1/4 in
Overall Diameter
11 1/4 in
Overall Height
16 in
Material Thickness
90 mil

Details

Capacity
5 gal
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Handle Material
Plastic
Lid Included
Yes
Finish
Unfinished
UN Rating Solid
1H2/Y30/S, 1H2/X11.5/S
Temperature Range (F)
150 Degrees F Maximum
Item
Storage Pail
Includes
Screw Top Lid
Used For
Shipping and Storage
Standards
UN Rated
Includes Lid
Lid Included
Maximum Operating Temperature
150 Degrees F
FDA Approved
FDA Compliant
Head/Closure Type
Screw Cap
Volume Capacity
5 gal
Bucket/Pail Material
Plastic
UN Standards
1H2/X11.5/S
UN Rating Liquids
Not Rated
Autoclaveable
Not Autoclavable Material
UN Rating Solids
1H2/X11.5/S

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Screw Cap, Includes Lid Lid Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 11 1/4 in, Overall Height 16 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, FDA Approved FDA Compliant, UN Standards 1H2/X11.5/S, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material, Finish Unfinished, Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.