Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail, 6.0 gal., Open Head, White

  • Mfr # ROP2160W-M

  • Zoro # G4171347


product price: $16.89
/ea

Key Features

Capacity
6 gal
Shape
Round
Diameter
11 7/8 in
Color
White
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROP2160W-M
Zoro #
G4171347
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 7/8 in
Height
17 3/8 in
Width
11 7/8 in
Length
11 7/8 in
Overall Diameter
12 3/8 in
Material Thickness
75 mil
Overall Height
17 5/8 in

Details

Capacity
6 gal
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Handle Material
Metal
Lid Included
No
Finish
Unfinished
Use Lid Number
Mfr. No. ROP2100CVR-TT-W, ROP2100CVR-SN-W
Temperature Range (F)
150 Degrees F Maximum
Item
Storage Pail
Standards
UN Rated
Used For
Paints, Coatings, Hardware Supplies, Foods, Hazardous Chemicals
Series
RightPail
Volume Capacity
6 gal
Stackable
Stacking Capable
Maximum Operating Temperature
150 Degrees F
Bucket/Pail Material
Plastic
UN Standards
1H2/Y27/S
Head/Closure Type
Open Head
FDA Approved
FDA Compliant
Includes Lid
Lid Not Included
UN Rating Liquids
Not Rated
UN Rating Solids
1H2/Y27/S
NSF Standards
Not NSF Certified
Autoclaveable
Not Autoclavable Material

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Metal, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 17 5/8 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 6 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards 1H2/Y27/S, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.