Pail Adapter, 2-5/16 In.
Mfr # 258
Zoro # G3939503
product price: $3.79
/eaKey Features
For Use With
1460,316T,4HA31,
Wetted Materials
Polyethylene
Adapter Material
Polyethylene
Size
2-5/6"
Not Recommended Chemicals
Hydraulic Oils (Petroleum),Hydrochloric/Muriatic Acid (100%),Hydrofluoric Acid (75%),Hydrofluoric Acid 100%,Lacquer Thinners,Lithium Grease,Sodium Hydroxide/Caustic Soda (20%),Sodium Hydroxide/Caustic Soda (50%),Sodium Hydroxide/Caustic Soda (80%),Sulfuric Acid (10% - 75%),Sulfuric Acid (75% - 100%),Toluene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
258
Zoro #
G3939503
UPC #
00614121102583
Country of Origin
United States
Dimensions
Size
2-5/6"
Bung Connection Dia.
2 5/8 in
For Container Size
5 gal
Details
Item
Pail Adapter
For Use With
1460,316T,4HA31,
Wetted Materials
Polyethylene
Adapter Material
Polyethylene
Not Recommended Chemicals
Hydraulic Oils (Petroleum),Hydrochloric/Muriatic Acid (100%),Hydrofluoric Acid (75%),Hydrofluoric Acid 100%,Lacquer Thinners,Lithium Grease,Sodium Hydroxide/Caustic Soda (20%),Sodium Hydroxide/Caustic Soda (50%),Sodium Hydroxide/Caustic Soda (80%),Sulfuric Acid (10% - 75%),Sulfuric Acid (75% - 100%),Toluene
Food Grade
No
Compatible Chemicals
Acetic Acid (Glacial),Acetic Acid 20%,Acetone,Ammonia (Liquids),Ammonium Hydroxide,Anhydrous Ammonia,Antifreeze (Coolant),Automatic Transmission Fluid,Biodiesel,Calcium Chloride,Cyclohexane,DEF,Deionized Water,Diesel Fuel,E85,Ethyl Acetate,Ethylene Glycol,Fertilizers,Formaldehyde,Formaldehyde 40%,Formic Acid,Fresh Water,Fungicides,Glycerin,Heptane,Herbicides,Hydraulic Oils (Synthetic),Hydrochloric/Muriatic Acid (20%),Hydrofluoric Acid (20%),Isopropyl (Isopropanol),Methyl (Methanol),Methyl Ethyl Ketone (MEK),Naphtha,Nitric Acid (10% Solution),Nitric Acid (20% Solution),Nitric Acid (50% Solution),Paint,Phosphoric Acid (40% Solution),Potassium Hydroxide (50%),Salt Water,Sodium Bicarbonate (10%),Sodium Bisulfate,Sodium Bisulfite,Sodium Hypochlorite/Bleach (to 20%),Stoddard Solvent (Mineral Spirits),Windshield Washer Fluid,Xylene
Max. Operating Temp.
140 Degrees F
Diesel Exhaust Fluid Compatible
Yes
For Media Type
Acetic Acid,Ammonia,Ammonium Hydroxide,Antifreeze,Automatic Transmission Fluid,Biodiesel,Bleach,Calcium Chloride,Cyclohexane,DEF,Diesel Fuel,E85,Ethyl Acetate,Ethylene Glycol,Fertilizers,Formaldehyde,Formic Acid,Fungicides,Glycerin,Heptane,Herbicides,Hydraulic Oil,Hydrochloric Acid,Hydrofluoric Acid,Isopropanol,Ketones,Methanol,Naphtha,Nitric Acid,Paint,Phosphoric Acid (40% Solution),Potassium Hydroxide (50%),Sodium Bicarbonate,Sodium Bisulfate,Sodium Bisulfite,Stoddard Solvent,Water,Xylene
Min. Operating Temp.
0 Degrees F
For Container Type
Pail
Grease
NT
Gear Lube
NT
Description
Pail Adapter, Adapter Material Polyethylene, For Container Size 5 gal, For Container Type Pail, Bung Connection Dia. 2 5/8 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. 0 Degrees F
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.