Zoro Homepage

Pail, F-Style, Rect, 2.5 gal, PE, White

  • Mfr # GFS320W

  • Zoro # G0708121


product price: $7.89
/ea

Key Features

Capacity
2.5 gal
Shape
Square
Color
White
Material
Polyethylene
Opening Type
F-Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFS320W
Zoro #
G0708121
UPC #
-
Country of Origin
United States

Dimensions

Height
14 3/8 in
Width
6 15/16 in
Length
9 3/16 in
Overall Height
14 3/8 in
Overall Width
7 in
Overall Length
9 1/4 in

Details

Capacity
2.5 gal
Shape
Square
Color
White
Material
Polyethylene
Opening Type
F-Style
Handle Material
Plastic
Lid Included
Yes
Finish
Unfinished
Item
Storage Pail
Used For
Single Trip Shipping
Standards
FDA Approved
Nestable
Not Nesting Capable
Bucket/Pail Material
Plastic
Volume Capacity
2.5 gal
Stackable
No
FDA Approved
FDA Compliant
Includes Lid
Lid Included
Head/Closure Type
F-Style

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type F-Style, Includes Lid Lid Included, Overall Diameter Not Applicable, Overall Height 14 3/8 in, Overall Width 7 in, Shape Square, Volume Capacity 2.5 gal, FDA Approved FDA Compliant, Overall Length 9 1/4 in, Finish Unfinished, Inside Diameter Not Applicable, Nestable Not Nesting Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.