Zoro Homepage

Pail Lid, Natural, Tear tab, 1-3/16 in. H

  • Mfr # ROP2100CVR-TT-N

  • Zoro # G4171198


product price: $3.29
/ea

Key Features

Type
Tear Tab
Diameter
12 1/4 in
Length
12 1/4 in
Width
12 1/4 in
Height
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROP2100CVR-TT-N
Zoro #
G4171198
UPC #
-
Country of Origin
United States

Dimensions

Diameter
12 1/4 in
Length
12 1/4 in
Width
12 1/4 in
Height
1 3/16 in
Overall Diameter
12 1/4 in

Details

Item
Pail Lid
Type
Tear Tab
Color
White
Material
Plastic
Shape
Round
Includes
Gasket
Standards
FDA Compliant
For Use With
Mfr. No. ROP2150-NP, ROP2150-NM
Product Type
Tear Tab
Compatible Manufacturer Model Number
ROP2150-NM, ROP2150-NP
Lid Type
Gasketed, Snap-On, Tear Tab
For Container Type
Pail
Series
Rightpail
NSF Certified
Not NSF Certified
UN Rating Liquids
Not Rated
UN Rating Solids
1H2/Y27/S

Description

Pail Lid, Color White, Compatible Grainger Part Number 49EN35, 49EN36, Compatible Manufacturer Model Number ROP2150-NM, ROP2150-NP, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed, Snap-On, Tear Tab, Product Type Tear Tab, Series Rightpail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.