Zoro Homepage

Pail Lid Opener, Silver, Aluminum, 16 In.

  • Mfr # M1-LIFTER

  • Zoro # G5516822


product price: $48.59
/ea

Key Features

Color
Silver
For Use With
Non-UN 5 gal Plastic Pails
Material
Aluminum
Width
5 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-LIFTER
Zoro #
G5516822
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
5 in
Thickness
1 in

Details

Color
Silver
For Use With
Non-UN 5 gal Plastic Pails
Item
Pail Lid Opener
Material
Aluminum
Product Type
Pail Lid Opener

Description

Pail Lid Opener, Product Type Pail Lid Opener, Material Aluminum, Length 16 in, Width 5 in, Thickness 1 in, Color Silver, For Use With Non-UN 5 gal Plastic Pails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.