Shop ZORO SELECT
See all product information
Create Account
Pail Lid Opener, Ylw, Plastic/Stl, 6-3/4 In
- Mfr # 4N1
- Zoro # G2996406
product price:Â
$
10.39
/ea
Key Features
Color
Yellow
For Use With
Non-UN 5 gal Pails and Paint Cans
Length
6 3/4 in
Material
Plastic/Steel
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4N1
- Zoro #
- G2996406
- UPC #
- -
- Country of Origin
- United States
- Color
- Yellow
- For Use With
- Non-UN 5 gal Pails and Paint Cans
- Item
- Pail Lid Opener
- Material
- Plastic/Steel
Description
Pail Lid Opener, Length 6 3/4 in, Width 2 in, Material Plastic/Steel, For Use With Non-UN 5 gal Pails and Paint Cans, Color Yellow, Thickness 1 1/8 in