Pail Liner, Natural, 5 gal, HDPE, PK100
Mfr # G1115-PL
Zoro # G9220405
product price: $354.99
/pk 100, $3.55/ea
Free Shipping & Returns
Key Features
For Use With
Steel Pails
Capacity
5 gal
Gauge
15 mil
Features
Contoured Lip Snaps Over Top Rim of Pail
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1115-PL
Zoro #
G9220405
UPC #
-
Country of Origin
Germany
Dimensions
Drum Dia.
11 1/4 in
Length
13 in
Thickness
15 mil
Opening Diameter
11 1/4 in
Overall Height
13 in
Details
For Use With
Steel Pails
Item
Pail Liner
Capacity
5 gal
Gauge
15 mil
Features
Contoured Lip Snaps Over Top Rim of Pail
Color
Natural
Material
HDPE
Characteristics
Straight-Sided, Semi-Rigid Shape, Resistance to Inks, Paints, Adhesives
Standards
FDA Approved
Maximum Temperature
180 Degrees F
Seam Construction
Seamless
For Holding
Adhesives, Inks, Paints
For Drum Capacity
5 gal
Static Control Type
Antistatic
Side Style
Straight
Description
Pail Liner, Color Natural, For Drum Capacity 5 gal, Material HDPE, Overall Height 13 in, Seam Construction Seamless, Static Control Type Antistatic, Thickness 15 mil, Features Contoured Lip Snaps Over Top Rim of Pail, For Holding Adhesives, Inks, Paints, For Use With Steel Pails, Maximum Temperature 180 Degrees F, Opening Diameter 11 1/4 in, Side Style Straight, Standards FDA Approved, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.