Zoro Homepage

Pail, Open Head, Round, 5 gal, Steel, Gray

  • Mfr # OH5-24/DC24LL-RIG

  • Zoro # G5616116


product price: $56.55
/ea

Key Features

Capacity
5 gal
Shape
Round
Diameter
11 13/16 in
Color
Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH5-24/DC24LL-RIG
Zoro #
G5616116
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 13/16 in
Height
13 3/8 in
Overall Height
13 3/8 in
Overall Diameter
11 1/4 in
Material Thickness
24 ga

Description

Storage Pail, Bucket/Pail Material Steel, Color Gray, Handle Material Steel, Head/Closure Type Open Head, Includes Lid Lid Included, Maximum Operating Temperature 250 Degrees F, Overall Diameter 11 1/4 in, Overall Height 13 3/8 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, FDA Approved Not FDA Compliant, NSF Standards Not NSF Certified, UN Standards 1A2/Y1.8/100, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.