Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail, Open Head, Round, 7 gal, PE, Natural

  • Mfr # GN2170-CDL

  • Zoro # G5803156


product price: $28.19
/ea

Key Features

Capacity
7 gal
Shape
Round
Diameter
11 15/16 in
Color
White
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN2170-CDL
Zoro #
G5803156
UPC #
-
Country of Origin
Greece

Dimensions

Diameter
11 15/16 in
Height
19 3/4 in
Overall Diameter
12 in
Overall Height
19 3/4 in
Material Thickness
100 mil

Details

Capacity
7 gal
Shape
Round
Color
White
Material
Polyethylene
Opening Type
Open Head
Handle Material
Steel
Lid Included
Yes
Item
Storage Pail
Standards
FDA Approved
Used For
Single Trip Shipping
Head/Closure Type
Open Head
Includes Lid
Lid Included
Bucket/Pail Material
Plastic
FDA Approved
FDA Compliant
Volume Capacity
7 gal
UN Rating Liquids
Not Rated
UN Standards
None
Maximum Operating Temperature
150 Degrees F
UN Rating Solids
Not Rated
Autoclaveable
Not Autoclavable Material
NSF Standards
Not NSF Certified

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Steel, Head/Closure Type Open Head, Includes Lid Lid Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 in, Overall Height 19 3/4 in, Overall Width Not Applicable, Shape Round, Volume Capacity 7 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards None, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material, Inside Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.