Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pail, Open Head, Square, 4 gal, PE, Blue

  • Mfr # SQ2140BL

  • Zoro # G2996570


product price: $13.65
/ea

Key Features

Capacity
4 gal
Shape
Square
Material
HDPE
Opening Type
Open Head
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ2140BL
Zoro #
G2996570
UPC #
-
Country of Origin
United States

Dimensions

Height
13 in
Width
9 3/4 in
Length
9 1/2 in
Material Thickness
75 mil
Overall Width
10 1/4 in
Overall Length
10 1/4 in
Overall Height
13 1/8 in

Details

Capacity
4 gal
Shape
Square
Color
Blue
Material
HDPE
Opening Type
Open Head
Handle Material
Metal
Lid Included
No
Finish
Unfinished
Use Lid Number
Mfr. No. SQ2140BLL
Item
Storage Pail
Includes
Pail Only
Standards
BPA Free
Used For
Food Storage
Nestable
Nesting Capable
FDA Approved
FDA Compliant
Stackable
Stacking Capable
Head/Closure Type
Open Head
Volume Capacity
4 gal
Includes Lid
Lid Not Included
Bucket/Pail Material
Plastic
NSF Standards
Not NSF Certified
Autoclaveable
Not Autoclavable Material
UN Rating Solids
Not Rated
Maximum Operating Temperature
150 Degrees F
UN Standards
None
UN Rating Liquids
Not Rated

Description

Storage Pail, Bucket/Pail Material Plastic, Color Blue, Handle Material Metal, Head/Closure Type Open Head, Includes Lid Lid Not Included, Maximum Operating Temperature 150 Degrees F, Overall Diameter Not Applicable, Overall Height 13 1/8 in, Overall Width 10 1/4 in, Shape Square, Standards BPA Free, Volume Capacity 4 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards None, Overall Length 10 1/4 in, Autoclaveable Not Autoclavable Material, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.