Pail, Screw Top, Round, 2.5 gal, HDPE, White
Mfr # 51912
Zoro # G4170625
product price: $14.59
/eaKey Features
Capacity
2.5 gal
Shape
Round
Diameter
10 in
Color
White
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51912
Zoro #
G4170625
UPC #
-
Country of Origin
United States
Dimensions
Diameter
10 in
Height
11 in
Overall Height
11 in
Overall Diameter
10 in
Details
Capacity
2.5 gal
Shape
Round
Color
White
Material
HDPE
Opening Type
Open Head
Lid Included
No
Finish
Unfinished
Item
Storage Pail
Used For
Solids
Standards
DOT Approved
Includes Lid
Lid Not Included
FDA Approved
FDA Compliant
Volume Capacity
2.5 gal
Head/Closure Type
Open Head
Stackable
Stacking Capable
Bucket/Pail Material
Plastic
Stacking Capacity
350 lb
Description
Storage Pail, Bucket/Pail Material Plastic, Color White, Head/Closure Type Open Head, Includes Lid Lid Not Included, Overall Diameter 10 in, Overall Height 11 in, Overall Width Not Applicable, Shape Round, Standards DOT Approved, Volume Capacity 2.5 gal, FDA Approved FDA Compliant, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Stackable Stacking Capable, Stacking Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.