Zoro Homepage

Pail, Screw Top, Round, 5 gal, HDPE, White

  • Mfr # GBTH5R-SC-W

  • Zoro # G8920825


product price: $21.99
/ea

Key Features

Capacity
5 gal
Shape
Round
Diameter
11 9/16 in
Color
White
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBTH5R-SC-W
Zoro #
G8920825
UPC #
-
Country of Origin
United States

Dimensions

Diameter
11 9/16 in
Height
14 7/8 in
Overall Height
14 7/8 in
Overall Diameter
11 5/8 in
Material Thickness
1/8 in

Details

Capacity
5 gal
Shape
Round
Color
White
Material
HDPE
Opening Type
Screw Cap
Handle Material
Plastic
Lid Included
No
Finish
Unfinished
Item
Storage Pail
Used For
Liquids
Includes
Pail; 70mm Screw Cap
Standards
UN Rated
Maximum Operating Temperature
160 Degrees F
Head/Closure Type
Closed Head
Stackable
Stacking Capable
Includes Lid
Lid Not Included
Bucket/Pail Material
Plastic
UN Standards
1H1/Y1.8/100
Volume Capacity
5 gal
UN Rating Solids
Not Rated
UN Rating Liquids
1H1/Y1.8/100
NSF Standards
Not NSF Certified
FDA Approved
FDA Compliant
Autoclaveable
Not Autoclavable Material

Description

Storage Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Closed Head, Includes Lid Lid Not Included, Maximum Operating Temperature 160 Degrees F, Overall Diameter 11 5/8 in, Overall Height 14 7/8 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, FDA Approved FDA Compliant, NSF Standards Not NSF Certified, UN Standards 1H1/Y1.8/100, Overall Length Not Applicable, Autoclaveable Not Autoclavable Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.