Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pain Relief, Tablet, 500mg Size, PK24

  • Mfr # 17564

  • Zoro # G6882640


product price: $3.15
/pk 24, $0.13/ea

Key Features

Size
500mg
Medicinal Form
Tablet
Medicinal Count
24 x 1
Formula
Acetaminophen
Medicinal Strength
Extra Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17564
Zoro #
G6882640
UPC #
347682175641
Country of Origin
China

Dimensions

Size
500mg

Details

Medicinal Form
Tablet
Medicinal Count
24 x 1
Formula
Acetaminophen
Medicinal Strength
Extra Strength
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Flavor
Unflavored
Medicinal Type
Pain Relief
Item
Pain Relief
Flavor
Unflavored
Purpose
Fever Reducer, Pain Relief
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Exterior Package Type
Box
Label Language
Spanish
Strength
Extra Strength
Format
Tablet
Unit Count
24
Dose Package Type
Packets
Active Ingredient
Acetaminophen
Number of Individual Doses
12
Unit Dose
500 mg
Individually Dosed
Individually Dosed

Description

Pain Relief, Active Ingredient Acetaminophen, Dose Package Type Packets, Unit Dose 500 mg, Number of Individual Doses 12, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Extra Strength, Flavor Unflavored, Individually Dosed Individually Dosed, Label Language Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.