Zoro Homepage

Pain Relief, Tablet, 565mg Size, PK200

  • Mfr # 22847

  • Zoro # G6876873


product price: $15.25
/pk 200, $0.08/ea

Key Features

Medicinal Type
Pain Relief
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Flavor
Unflavored
Medicinal Strength
Extra Strength
Medicinal Form
Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22847
Zoro #
G6876873
UPC #
347682228477
Country of Origin
United States

Dimensions

Size
565mg

Details

Medicinal Type
Pain Relief
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Flavor
Unflavored
Medicinal Count
100 x 2
Item
Pain Relief
Medicinal Strength
Extra Strength
Medicinal Form
Tablet
Formula
Acetaminophen 250mg, Aspirin 250mg, Caffeine 65mg
Flavor
Unflavored
Unit Count
200
Label Language
Spanish
Dose Package Type
Packets
Number of Individual Doses
100
Strength
Extra Strength
Active Ingredient
Acetaminophen, Aspirin, Caffeine
Purpose
Fever Reducer, Pain Relief
Individually Dosed
Individually Dosed
Format
Tablet
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Exterior Package Type
Box
Unit Dose
Acetaminophen: 250 mg, Aspirin: 250 mg, Caffeine: 65 mg

Description

Pain Relief, Active Ingredient Acetaminophen, Aspirin, Caffeine, Dose Package Type Packets, Unit Dose Acetaminophen: 250 mg, Aspirin: 250 mg, Caffeine: 65 mg, Number of Individual Doses 100, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Extra Strength, Flavor Unflavored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.