Zoro Homepage

Paint Can, 1 gal., Rectangular

  • Mfr # MF128UL-175

  • Zoro # G2996686


product price: $13.89
/ea

Key Features

Capacity
1 gal
Shape
Rectangular
Color
Silver
Material
Steel
Opening Type
Screw Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF128UL-175
Zoro #
G2996686
UPC #
-
Country of Origin
Japan

Dimensions

Height
9 1/2 in
Width
4 5/32 in
Length
6-5/8"
Depth
6 5/8 in
Overall Height
9 1/2 in
Overall Length
6 5/8 in
Overall Width
4 1/8 in

Details

Capacity
1 gal
Shape
Rectangular
Color
Silver
Material
Steel
Opening Type
Screw Cap
Handle Material
Metal
Lid Included
No
Finish
Tin-Coated
Lining
Unlined
Item
F-Style Can
Handle
yes
Lid
Included
Lined/Unlined
Lined
Lid Type
Screw Top
Used For
Packaging Vegetable and Mineral Oils, Alcohols, Weak Acids and Alkalis and Organic Solvents
Includes
Metal Can; 1-3/4" Delta Metal Screw Cap
Includes Lid
Lid Included
Volume Capacity
1 gal
Includes Handle
Handle Included

Description

Paint Can, Includes Handle Handle Included, Lid Type Screw Top, Material Steel, Lining Unlined, Overall Height 9 1/2 in, Overall Width 4 1/8 in, Shape Rectangular, Volume Capacity 1 gal, Color Silver, Includes Lid Lid Included, Overall Length 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.