Paint Collector Air Filter Roll, 24 in x 400 ft x 2 in, Fiberglass (Formerly Air Handler)

  • Mfr # 2DXV6

  • Zoro # G7564374


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Common Applications
Paint Collection
Nominal Filter Size
24 in x 400 ft x 2 in
Media Material
Fiberglass
Surface Tackifier
No
Performance Rating
MERV 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DXV6
Zoro #
G7564374
UPC #
190735004838
Country of Origin
Multiple

Dimensions

Nominal Filter Size
24 in x 400 ft x 2 in
Nominal Height
24 in
Nominal Width
400 ft
Nominal Thickness
2 in
Nominal Length
400 ft.
Actual Height
24 in
Actual Thickness
1 1/2 in
Actual Width
400 ft
Actual Filter Size
24 in x 400 ft x 1-1/2 in
Nominal Depth
2 in

Details

Common Applications
Paint Collection
Media Material
Fiberglass
Surface Tackifier
No
Performance Rating
MERV 1
Item
Air Filter Roll
Air Filter Media Type
Fiberglass
Recommended Final Resistance
0.5 in wc
Media Color
Green
Filter Efficiency - Air Filters
20 %
Air Filter Item
Air Filter Roll
Style - Air Filters
Roll
Media
15 Grams Fiberglass
Filters Out
Carpet Fibers, Cockroach Debris, Dust Mites, Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers
Max. Velocity
625 fpm
Removes Particles Down To
Greater than 10.0 micron
Standards
EPA, NFPA #33, OSHA #1910.107
Initial Resistance @ 300 fpm
0.13 in wc
Initial Resistance @ 500 fpm
0.13 in wc
Max. Temp.
180¿F

Description

Formerly Air Handler.


Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 24 in x 400 ft x 2 in, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 20 Percent, Common Applications Paint Collection, Media Material Fiberglass, Surface Tackifier No, Media Color Green, Filters Out Carpet Fibers, Cockroach Debris, Dust Mites, MERV 1-4 Pollen, Sanding Dust, Spray Paint Dust, Textile Fibers, Removes Particles Down To Greater than 10.0 micron, Initial Resistance @ 300 fpm 0.13 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.