Zoro Homepage

Paint Marker, Medium Tip, Pink Color Family, Paint, 4 PK

  • Mfr # 3MHA2

  • Zoro # G3905334


product price: $23.89
/pk 4, $5.97/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Removable
Tip Size
Medium
Features
Fast-Drying Paint Formula That Resists Spreading and Running When in Contact With Water or Water-Based Fluids; it Helps to Create Bright, Permanent Marks With Superior Adhesion on Surfaces Including Cardboard, Glass, Metal, Plastic, Rubber, and Styrofoam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MHA2
Zoro #
G3905334
UPC #
-
Country of Origin
Canada

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Pink
Item
Paint Marker
Tip Material
Felt
Marking Tip Shape
Bullet
Marker Type
Removable
Features
Fast-Drying Paint Formula That Resists Spreading and Running When in Contact With Water or Water-Based Fluids; it Helps to Create Bright, Permanent Marks With Superior Adhesion on Surfaces Including Cardboard, Glass, Metal, Plastic, Rubber, and Styrofoam
Marking Tool Product Group
Paint Markers
Actuation Type
Standard
Pigment Permanence
Permanent
Color Family
Pink
Pigment Material
Paint
Paint Marker Format
Marker
Compatible Surfaces
Cardboard, Glass, Metal, Plastic, Rubber, Styrofoam
Specialty Environment or Surface Conditions
Low VOC

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Cardboard, Glass, Metal, Plastic, Rubber, Styrofoam, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Marking Tip Shape Bullet, Paint Marker Format Marker, Pigment Base Type Water, Pigment Color Pink, Pigment Material Paint, Pigment Permanence Permanent, Product Type Liquid Paint Marker, Specialty Environment or Surface Conditions General Purpose, Tip Material Fiber, Tip Size Group Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.