Zoro Homepage

Paint Marker Tip, Brown, PK24

  • Mfr # 19N843

  • Zoro # G5293233


product price: $5.49
/pk 24, $0.23/ea

Key Features

Color
Brown
Max. Temp.
122 Degrees F
Marking Tool Base Material
Ink
Dry Time
1.55 min
Marking Tool Surface Material
Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N843
Zoro #
G5293233
UPC #
190735397596
Country of Origin
India

Dimensions

Tip Size
5-1/2 in
Marking Tool Tip Size Group
Jumbo
Overall Length
7/8 in

Details

Item
Industrial Marker Replacement Nib
Color
Brown
Max. Temp.
122 Degrees F
Marking Tool Base Material
Ink
Dry Time
1.55 min
Marking Tool Surface Material
Cardboard, Ceramic, Glass, Metal, Paper, Plastic, Rubber, Wood
Min. Temp.
23 Degrees F
Marking Tool Color Family
Browns
Marking Tool Tip Shape
Bullet
Marking Tool Product Group
Industrial Markers
Marker Type
Permanent
Material
Acrylic
Tip Style
Medium
Accessory Type
Industrial Marker Replacement Nib
For Use With
Paint Marker
Compatible Mfr Part Number
19N843

Description

Replacement Nib, Paint Marker, Light Brown, Temp. Range -5 to 50 Degrees Centigrate, Point Size Medium, Stik Size 0.039 - 0.079 In., Dry Time 1.55 min., Size 1.16 x 0.176 In., Fits 19N836, 19N837, 19N838, 19N839, 19N840, 19N841, 19N842, Bullet Style Medium Size Acrylic Nib, For Replacement, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.