Shop ZORO SELECT
See all product information
Create Account
Paint Tray Liner, 1 qt, 2 1/4", 15 3/8" L
- Mfr # 200998
- Zoro # G016496221
product price:Â
$
0.50
/ea
Key Features
Shape
Rectangle
Liner Type
Molded Liners
Overall Height
2 1/4 in
Depth
2 1/4 in
Material
PET
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200998
- Zoro #
- G016496221
- UPC #
- 00044359321812
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 1/4 in
- Depth
- 2 1/4 in
- Overall Width
- 11 3/4 in
- Overall Depth
- 2 1/4 in
- Wire Rope Length
- 15 3/8 in
- Overall Length
- 15 3/8 in
- Length
- 15 3/8 in
Details
- Item
- Paint Tray Liner
- Shape
- Rectangle
- Liner Type
- Molded Liners
- Material
- PET
- Capacity
- 1 qt
- Tray Type
- Tray Liner
- Color
- Black
- Shell Material
- PET
- Wire Color
- Black
Description
Paint Tray Liner, Tray Type Tray Liner, Liner Type Molded Liners, Capacity 1 qt, Shell Material PET, 2 1/4 in Overall Depth, 15 3/8 in Overall Length, 11 3/4 in Overall Width, 2 1/4 in Overall Height, Color Black, Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.