Zoro Homepage

Paint Trim Guide, ABS w/SS Blade, 24 In

  • Mfr # 2FDK4

  • Zoro # G1105605


product price: $8.29
/ea

Key Features

Color
Blue
Length
24 in
Width
3 7/16 in
Construction
ABS Plastic Handle w/Stainless Steel Blade
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FDK4
Zoro #
G1105605
UPC #
190735442661
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Width
3 7/16 in

Details

Color
Blue
Item
Paint Trim Guide
Construction
ABS Plastic Handle w/Stainless Steel Blade
Handle Material
Plastic
Product Type
Paint Trim Guide
Blade Material
Stainless Steel

Description

Paint Trim Guide, Product Type Paint Trim Guide, Length 24 in, Width 3 7/16 in, Blade Material Stainless Steel, Color Blue, Handle Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.