Painter's Tape, 1/2 in W x 60 yd L, 6.3 mil Thick, Tan, Rubber Adhesive
Mfr # 20PH94
Zoro # G7446634
product price:Â $5.39
/eaKey Features
Tape Color
Tan
Tape Length
60 yd
Tape Width
1/2 in
Material
Crepe Paper
Tape Adhesive
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20PH94
Zoro #
G7446634
UPC #
190735420782
Country of Origin
United States
Dimensions
Tape Length
60 yd
Tape Width
1/2 in
Tape Thickness
6.3 mil
Tape Core Diameter
3 in
Imperial Tape Width
0.5 in
Metric Tape Width
12.7 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Diameter
3 in
Description
Adhesion to Steel 28 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 650, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.