This item is Discontinued.

Zoro Select Painter's Tape, Blue, 2 in W, 10 1/2 in L, 4.8 mil Thick, TC14 UV14

Painter's Tape, Blue, 2 in W, 10 1/2 in L, 4.8 mil Thick, TC14 (Discontinued)

  • Mfr # UV14
  • Zoro # G0354133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UV14
Zoro #
G0354133
UPC #
888519380833
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
2 in
Tape Length
10 1/2 in
Tape Thickness
4.8 mil
Width
2 in
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm
Metric Tape Length
50.8 mm
Imperial Tape Length
10 1/2 in

Details

Series
TC14
Color
Blue
Item
Painter's Tape
Tape Shape
Square
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Max. Tape Performance Temp.
200 Degrees F
Tape Color
Blue
Tape Adhesive
Acrylic
Clean Removal Time
14 day
Duct Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Tape Adhesive Strength
15 oz/in
Tape Backing Material
Crepe Paper
Tape Tensile Strength
24 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Brand and Series
GRAINGER APPROVED TC14
Environment
Indoor/Outdoor
Tape Brand
Approved Vendor
Adhesion to Steel
15 oz/in
Tape Type
Painter's Tape
Temperature Range
Up to 200 Degrees F
Minimum Tape Performance Temperature
Not Rated
Product Form
Pre-Cut
Tape Adhesive Material
Acrylic
Tape Adhesive Format
Single-Sided
Tape Sub-Type
Painter's Tape Strips
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Tape Backing Construction
Paper
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Specifications Met
ASTM
Maximum Tape Performance Temperature
200 Degrees F

Description

Adhesion to Steel 15 oz/in, Tape Brand Approved Vendor, Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 10 1/2 in, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series TC14, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.