Painter's Tape, 3 in W x 60 yd L, 5.5 mil Thick, Green, Rubber Adhesive

  • Mfr # TC150-3" X 60YD

  • Zoro # G5778177


product price:  $16.89
/ea

Key Features

Tape Color
Green
Tape Length
60 yd
Tape Width
3 in
Tape Adhesive
Rubber
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC150-3" X 60YD
Zoro #
G5778177
UPC #
888519404249
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
60 yd
Tape Width
3 in
Tape Thickness
5.5 mil
Tape Core Diameter
3 in
Imperial Tape Width
3 in
Metric Tape Width
76.2 mm
Imperial Tape Length
60 yd
Metric Tape Length
55 m

Details

Item
Painter's Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
0 %
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
8 day
Tape Tensile Strength
15 lb/in
Tape Adhesive Strength
35 oz/in
Tape Backing Material
Crepe Paper
Max. Tape Performance Temp.
150 Degrees F
Tape Shape
Continuous Roll
Series
TC150
Duct Tape Adhesive
Rubber
Number of Adhesive Sides
1
Temperature Range
Up to 150 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Environment
Indoor
Adhesion to Steel
35 oz/in
Tape Type
Painter's Tape
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Material
Rubber
Brand and Series
GRAINGER APPROVED TC150
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Brand
Approved Vendor
Tape Backing Construction
Paper
Specifications Met
ASTM
Tape Sub-Type
Multi-Surface Painter's Tape
Minimum Tape Performance Temperature
Not Rated
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair

Description

Adhesion to Steel 35 oz/in, Tape Brand Approved Vendor, Clean Removal Time 1 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC150, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.