Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Tape, 3 in W x 60 yd L, 6.3 mil Thick, Tan, Rubber Adhesive

  • Mfr # 20PH99

  • Zoro # G7446686


product price: $23.15
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
3 in
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PH99
Zoro #
G7446686
UPC #
190735420829
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
3 in
Tape Thickness
6.3 mil
Tape Core Diameter
3 in
Metric Tape Length
55 m
Imperial Tape Width
3 in
Imperial Tape Length
60 yd
Metric Tape Width
76.2 mm
Diameter
3 in

Details

Item
Painter's Tape
Tape Color
Tan
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
Not Rated
Performance Temperature
Up to 325 Degrees F
Type
High Temperature
Rolls/Case
12
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
Not Rated
Standards
AMS-T-21595, ASTM, ASTM D6123, ASTM D6123M-97, Type I
Duct Tape Adhesive
Rubber
Tape Adhesive Strength
28 oz/in
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
28 lb/in
Series
CP 650
Tape Backing Material
Crepe Paper
Number of Adhesive Sides
1
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Brand
Approved Vendor
Minimum Tape Performance Temperature
Not Rated
Environment
Indoor
Specifications Met
ASTM
Temperature Range
Up to 225 Degrees F
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Maximum Tape Performance Temperature
225 Degrees F
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Product Form
Continuous Roll
Adhesion to Steel
28 oz/in
Brand and Series
GRAINGER APPROVED CP 650
Tape Type
Painter's Tape
Tape Adhesive Material
Rubber

Description

Adhesion to Steel 28 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 650, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.