Painter's Tape, Blue, 1 1/2 in W, 60 yd L, 5.7 mil Thick, CP 27
Mfr # 20PJ23
Zoro # G7446914
product price:Â $12.99
/eaKey Features
Series
CP 27
Color
Blue
Tape Width
1 1/2 in
Tape Length
60 yd
Tape Thickness
5.7 mil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20PJ23
Zoro #
G7446914
UPC #
190735421048
Country of Origin
United States
Dimensions
Tape Width
1 1/2 in
Tape Length
60 yd
Tape Thickness
5.7 mil
Tape Core Diameter
3 in
Length
60 yd.
Thickness
5.70 mil
Width
1 1/2 in
Dia.
3"
Imperial Tape Length
60 yd
Imperial Tape Width
1.5 in
Metric Tape Length
55 m
Metric Tape Width
38.1 mm
Description
Adhesion to Steel 32 oz/in, Tape Brand Approved Vendor, Clean Removal Time 2 wk, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Warehouse, Indoor/Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series CP 27, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.